Shop All Dimmer Switches
Pass & Seymour
700W Wht 3Wy Rot Dimmer
Mfr # DR703PWV
Zoro # G906913470
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.28"
- Style Decorator
- Height 4.185"
- Width 1.74"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # DR703PWV
- Zoro # G906913470
- UPC # 785007705447
- Country of Origin China
- Category Dimmer Switches
Dimensions
Depth | 1.28" |
Height | 4.185" |
Width | 1.74" |
Details
Style | Decorator |
Color | White |
Product Series | DR |
Watts | 700 |
Volts | 120V |
cULus | Yes |
Type | Incandescent |
Number Of Poles | 1 , 3-way |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EH05)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120AFI)
- BRADY Brady® PLO23 3-In-1 Plug Lockout, Thermoplastic, 5-3/16"W x 6-1/4"H (PLO23)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AF)
- LUTRON Lighting Dimmer, Slide, 3-Way, 8A, 120V, Wht (SF-103P-WH)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LUTRON Dimmer, Maestro, CFL/LED, Brown (MACL-153M-BR)
- LUTRON Wireless Remote Control, 3 Buttons, Ivory (PJ2-3BRL-GIV-L01)
- EATON WIRING DEVICES Sul06P-W-Kb-L Slide Dimmer, 277 V, 300, 600 W, Fluorescent, Halogen Lamp, 3-Way, White (SAL06P-W-K)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Nickel (L-WLD-1RND-NI-1)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-4PS-WH)
- Pass & Seymour Dimmer Switches