Shop All Dimmer Switches
Pass & Seymour
700W Univ Dimmer
Mfr # RH703PTUTCCCV4
Zoro # G506913481
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.25 in
- Height 4.25 in
- Color White
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # RH703PTUTCCCV4
- Zoro # G506913481
- UPC # 785007053661
- Country of Origin China
- Category Dimmer Switches
Dimensions
Depth | 1.25 in |
Height | 4.25 in |
Width | 1.75 in |
Details
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M1PQ)
- GE Molded Case Circuit Breaker, THQL Series 35A, 2 Pole, 120/240V AC (THQL2135)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (3S40F)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA54-6S-BL-NBL)
- LUTRON Lighting Dimmer, Slide, 1-Pole, White (NTSTV-DV-WH)
- LUTRON Wireless Lighting Dimmer, Rocker, 600W/5A (MRF2-600M-WH)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Nickel (L-WLD-1RND-NI-1)
- LUTRON Dimmers, Ariadni, CFL/LED, Black (AYCL-253P-BL)
- WESTEK Univ Touch Dimmer Kit (6503HBLC)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- Pass & Seymour Lighting Controls