Shop All Dimmer Switches
Pass & Seymour
700W Ni Sp Dimmer
Mfr # RH703PNICCV4
Zoro # G206913477
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Switch Type Paddle
- Voltage 120.0 V
- Color Nickel
- Mounting Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # RH703PNICCV4
- Zoro # G206913477
- UPC # 785007053739
- Country of Origin China
- Category Dimmer Switches
Details
Number of Gangs | 1 |
Switch Type | Paddle |
Voltage | 120.0 V |
Color | Nickel |
Mounting Type | Box |
Amperage | 15 A |
Wattage | 700.0 W |
Number Of Poles | Single Pole,3-Way |
Number of Switches | 1 |
Bulb Compatibility | Incandescent |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS6 M8-L51mm-stainl (XS608B1PAL5)
- QUICKCABLE Wire, 1Cond, 14 Gauge, Tin, Blk, 100ft. (251400-100)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1202-100)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 36.30x27.56x36.02, (PTHW362836G2)
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3BRL-GWH-L01)
- LUTRON Lighting Dimmer Control, 120to277V, Almond (DVSTV-AL)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 120V, White (SLV-600P-WH)
- MASTRO DUO Switch Dimmer 1Pole Wht (MACL-153MH-WH)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-WH)
- Pass & Seymour Dimmer Switches