Shop All Dimmer Switches
Pass & Seymour
700W Brz Sp Dimmer
Mfr # RH703PDBCCV4
Zoro # G106900317
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Voltage 120.0 V
- Switch Type Paddle
- Color Dark Bronze
- Number of Switches 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # RH703PDBCCV4
- Zoro # G106900317
- UPC # 785007053722
- Country of Origin China
- Category Dimmer Switches
Details
Number of Gangs | 1 |
Voltage | 120.0 V |
Switch Type | Paddle |
Color | Dark Bronze |
Number of Switches | 1 |
Standard | cULus, CSA Listed, UL 1472 |
Number Of Poles | Single Pole,3-Way |
Bulb Compatibility | Incandescent |
Finish | Frosted |
Type | Dimmer |
Indoor/Outdoor | Indoor |
Compatibility | Incandescent Load 700W or less |
Environmental Conditions | 95% relative humidity, non-condensing |
Wattage | 700.0 W |
Supply Voltage | 120 |
Preset | Single-Pole or 3-Way |
Application Sector | Residential |
Frequency | 60 Hz |
Amperage | 15 A |
Mounting Type | Box |
Connection | Screw-down terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- EATON Illuminated Push Button, 22 mm, 2NO, Green (M22M-DL-G-K20-230G)
- GARDNER BENDER Wing-type Wire Connector #86, Red, PK26000 (12-086BX)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- LUTRON Wireless Control, Nightlight, 2Bttns, Ivory (PJN-2B-GIV-L01)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Nickel (L-WLD-1RND-NI-1)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-IV)
- GARDNER BENDER Gardner Bender GSW-26 Replacement Door Switch (200093)
- LUTRON Lighting Dimmer, Toggle, Almond, 120V (AYCL-153P-AL)
- LUTRON Lighting Dimmer, Slide, Mag Low Voltage (DVLV-600P-WH)
- Pass & Seymour Lighting Controls