Shop All Dimmer Switches
Pass & Seymour
700W Alm Rfi Rot Dimmer
Mfr # DR703PLAV
Zoro # G006913479
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.28"
- Width 1.74"
- Color Light Almond
- Style Decorator
- Height 4.185"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # DR703PLAV
- Zoro # G006913479
- UPC # 785007705362
- Country of Origin China
- Category Dimmer Switches
Dimensions
Depth | 1.28" |
Width | 1.74" |
Height | 4.185" |
Details
Color | Light Almond |
Style | Decorator |
Type | Incandescent |
Volts | 120V |
Watts | 700 |
Number Of Poles | 1 , 3-way |
Product Series | DR |
cULus | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Wire Bldg 14G Solx500 Thhn Yel (14YEL-SOLX500)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220CP)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, Ivory (AT216-4)
- LUTRON Wireless Control, Nightlight, 3Bttns, Ivory (PJN-3BRL-GIV-L01)
- MONOPRICE Speaker Volume Controller Rms, White (8240)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2BRL-GWH-L01)
- LUTRON Dimmer In-Wall (PD-6WCL-WH-R)
- LUTRON Lighting Dimmer, Rocker/Slide, Ivory (SCL-153P-IV)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- Pass & Seymour Dimmer Switches