Shop All Dimmer Switches
Pass & Seymour
700W 3Wy Sp Dimmer
Mfr # RH703PTCCCV6
Zoro # G506913467
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Switch Type Paddle
- Color White,Ivory,Light Almond
- Voltage 120.0 V
- Wattage 700.0 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # RH703PTCCCV6
- Zoro # G506913467
- UPC # 785007053715
- Country of Origin China
- Category Dimmer Switches
Details
Number of Gangs | 1 |
Switch Type | Paddle |
Color | White,Ivory,Light Almond |
Voltage | 120.0 V |
Wattage | 700.0 W |
Number Of Poles | Single Pole,3-Way |
Amperage | 15 A |
Number of Switches | 1 |
Bulb Compatibility | Incandescent |
Mounting Type | Box |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550GY)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- SCHNEIDER ELECTRIC Analog isolated high level output module, Modicon X80, 2 outputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMO0210)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 25' (182103)
- LUTRON Lighting Dimmer, Rocker/Slide, Ivory (SCL-153P-IV)
- GREENGATE Decorator Dimmer 0-10V, All-Load-Bk, Gy, W (WBSD-010DEC-C5)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-WH)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, Almd (CT-103P-AL)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- LUTRON Lght Dmr, Switch Only, 120V AC, L Almd (PD-6WCL-LA)
- Pass & Seymour Lighting Controls