Shop All Rocker Switches
Pass & Seymour
6A Wht Feed Cord Switch
Mfr # 5406WCC10
Zoro # G107091748
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Color White
- Recommended Use Residential purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 5406WCC10
- Zoro # G107091748
- UPC # 785007118742
- Country of Origin China
- Category Rocker Switches
Details
Application | Residential |
Color | White |
Recommended Use | Residential purpose |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Green (HS367-S50-GREEN)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, GRC (876787)
- PASS & SEYMOUR 15A Wht Grnd Sp Switch (TM870WCC10)
- METRA ELECTRONICS ROUND ROCKER SWITCH WITH BLUE LED NO LEADS 20AMP, PK 5 (IBRRSB)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V22)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG26)
- JR PRODUCTS MINI ON/OFF LABELED I-O SWITCH (13735)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65311)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNA1)
- Pass & Seymour Switches