Shop All Rocker Switches
Pass & Seymour
6A Blk Feed Crd Switch
Mfr # 5406BKBPCC5
Zoro # G607091750
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 5406BKBPCC5
- Zoro # G607091750
- UPC # 785007118735
- Country of Origin China
- Category Rocker Switches
Details
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 15 lb (62417-10)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- HAMMOND N1 Screw Cover w/KO ft.s, 18 x 12 x 4, Steel/Gray (CSKO18124)
- CONNTEK Conntek P515L520, 15 to 20-Amp Locking Generator Adapter with NEMA 5-15P to L5-20R, Yellow (P515L520)
- LOWELL Rocker Switch Maintained (RPSW-P)
- BROAN Speed Control, 120V AC, SPST, 15 A (P3RW)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG4)
- EATON Rocker Switch Lens, Red (28-3425-3)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE4)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG35)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC5)
- Pass & Seymour Switches