Shop All Dimmer Switches
Pass & Seymour
600W Alm Sp Rot Dimmer
Mfr # R600PLAV
Zoro # G706900687
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120.0 V
- Actuator Touch
- Application Sector Residential
- Type Dimmer
- Special Features Slimmer design, easy to grip knob, excellent RFI/EMI filtering performance, leaves more room in box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # R600PLAV
- Zoro # G706900687
- UPC # 785007045727
- Country of Origin China
- Category Dimmer Switches
Details
Voltage | 120.0 V |
Actuator | Touch |
Application Sector | Residential |
Type | Dimmer |
Special Features | Slimmer design, easy to grip knob, excellent RFI/EMI filtering performance, leaves more room in box |
Operating Cycles | 100000 |
Standard | UL Listed |
Number Of Poles | Single Pole |
Wattage | 600.0 W |
Load | 600 Watt |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS244)
- POWERZONE Reel Cord Storage Plastic Blk (ORCR2002)
- SQUARE D Switch Sfty Ext, 60A, 240V AC, 2 Poles (QO200TRCP)
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON Dimmer Switch Color Kit Red (IPKIT-R)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way (SF-12P-277-3-IV)
- AMERICAN TACK & HARDWARE Dimmer Touch 3-Level 200W (6004BC/6004B)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-WH)
- WESTEK Lamp Dimmer Full Range (6009B)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- Pass & Seymour Lighting Controls