Shop All Rocker Switches
Pass & Seymour
3Wy Blk Deco Switch
Mfr # TM873BKCC10
Zoro # G307013953
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 1.27 in
- Voltage 120.0 V, 277.0 V
- Height 4.19 in
- Special Features Single Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM873BKCC10
- Zoro # G307013953
- UPC # 785007856484
- Country of Origin China
- Category Rocker Switches
Dimensions
Depth | 1.27 in |
Height | 4.19 in |
Width | 1.43 in |
Details
Color | Black |
Voltage | 120.0 V, 277.0 V |
Special Features | Single Pole |
Amperage | 15 A |
Mounting Type | Box |
Number of Poles | Single Pole,3-Way |
Number of Gangs | 1 |
Switch Type | Paddle |
Number of Switches | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-LA)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 200A, 600V AC, Non-Indicating (LSRK200)
- PASS & SEYMOUR 15A Wht Grnd Sp Switch (TM870WCC10)
- INSTALLBAY BY METRA SWITCH ROUND ROCKER NO LEADS (IBRRS)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF3)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG33NV1XX)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR20011BN00N)
- JR PRODUCTS SPDT ON/ON SWITCH, BLACK (13095)
- TRESCO Tresco 1224VDC Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-BL-1)
- Pass & Seymour Switches