Shop All Single Straight Blade Receptacles
Pass & Seymour
3Pk 15A Selftest Gfci
Mfr # 1597TRW3PKCC4
Zoro # G607024628
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.13 in
- Width 1.73 in
- Color White
- Height 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 1597TRW3PKCC4
- Zoro # G607024628
- UPC # 785007049176
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Depth | 1.13 in |
Width | 1.73 in |
Height | 4.2 in |
Details
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- SQUARE D Master NEMA Control Relay, 4NO, 120VAC, 20A (8501XMO40V02)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A, Hz: 50/60 (C25ANB125A)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF2000D1)
- DECORA Receptacle W/Walplt15Awh (C24-05675-00W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Brown (HBL415)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (HBL8300HLA)
- LEVITON Receptacle White 20A (CBR20-00W)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (2182RED)
- MARINCO 50A 125/250V CONTOURED RV POWER INLET (6344EL-BRV)
- Pass & Seymour Straight Blade Devices