Shop All Locking Connectors
Pass & Seymour
30A Blk/Wht Connector
Mfr # L1530CCC
Zoro # G307091784
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Depth 3.33 in
- Width 2.2 in
- Height 2.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # L1530CCC
- Zoro # G307091784
- UPC # 785007286298
- Country of Origin United States
- Category Locking Connectors
Dimensions
Depth | 3.33 in |
Width | 2.2 in |
Height | 2.2 in |
Details
Color - Plugs and Receptacles | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA 6-15/20R 15/ 20A 250V Female Connector with UL, C-UL Approval (AS620R)
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- KLEIN TOOLS Replacement Cables for Tone & Probe Test and Trace Kit (VDV770-855)
- PANDUIT Wire Duct, Corner Duct, Gray, 4.40W x 3D (CWD3LG6)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 480V AC, L8-20R, Screwless Terminal (HBL2343ST)
- HUBBELL 30A Locking Connector 3P 4W 125/250VAC L14-30R BK (HBL2713BK)
- LEVITON Locking Connector (2413)
- ZORO SELECT 15A Midget Locking Connector 3P 3W 125/250VAC ML-3R (7484NC)
- HUBBELL 20A Twist-Lock Connector 3P 4W 480VAC L16-20R BK/WT (HBL2433)
- HUBBELL 50A Twist-Lock Connector 2P 3W 250VAC BK/WT (CS8264C)
- LEVITON Watertight Locking Connector (27W47)
- Pass & Seymour Locking Devices