Shop All Locking Connectors
Pass & Seymour
30A Blk 4Wire Connector
Mfr # L1430CCCV3
Zoro # G307091807
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Width 1.61 in
- Height 3.48 in
- Depth 1.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # L1430CCCV3
- Zoro # G307091807
- UPC # 785007855166
- Country of Origin Mexico
- Category Locking Connectors
Dimensions
Width | 1.61 in |
Height | 3.48 in |
Depth | 1.28 in |
Details
Color - Plugs and Receptacles | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2C-000A)
- 3M Shrink Tubing, 0.375in ID, Clear, 6in, PK10 (FP301-3/8-6"-CLEAR-10-10 PC PKS)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 250 Feet (22SS316L250)
- HUBBELL 20A Twist-Lock Connector 3P 4W 125/250VAC L14-20R BK/WT (HBL2413)
- LEGRAND 30A Locking Connector 2P 3W 125VAC L5-30R BK/WT (L530CGCM)
- HUBBELL 20A Locking Connector 2P 3W 250VAC L6-20R BK (HBL2323BK)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Yellow (HBL4729VY)
- HUBBELL 20A Twist-Lock Connector 2P 3W 277VAC L7-20R BK/WT (HBL2333)
- ZORO SELECT Locking Connector Yellow/White Nylon 30A L5-30R (70530NCCR)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL2547)
- Pass & Seymour Locking Connectors