Shop All Toggle Switches
Pass & Seymour
30A 1Phase Man Switch
Mfr # 7802MD
Zoro # G206875959
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Double pole, Single Phase AC Manual Motor Controller, suitable as Motor Disconnect
- Voltage 120.0 V, 600.0 V
- Connection Side & Back Wired
- Operating Cycles 50000
- Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 7802MD
- Zoro # G206875959
- UPC # 785007267655
- Country of Origin Mexico
- Category Toggle Switches
Details
Special Features | Double pole, Single Phase AC Manual Motor Controller, suitable as Motor Disconnect |
Voltage | 120.0 V, 600.0 V |
Connection | Side & Back Wired |
Operating Cycles | 50000 |
Actuator | Toggle |
Standard | CSA Listed, UL Listed |
Environmental Conditions | UL94 V2 |
Amperage | 30.0 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, 3-Way, Toggle, White (AY-103PH-WH)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 18 A (LC1D18P7)
- ASSOCIATED EQUIPMENT 24V CHARGER BREAKER KIT (AE610536)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2B1A)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (111-16-73)
- EATON Toggle Switch, SPST, 10A @ 250V, Solder Lug (7546K38)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Ivory (CS115BI)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- Pass & Seymour Switches