Shop All Dimmer Switches
Pass & Seymour
300W Cfl/Led Dimmer
Mfr # LSCLDC163PWCCV4
Zoro # G406913468
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Color White
- Depth 1.28 in
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # LSCLDC163PWCCV4
- Zoro # G406913468
- UPC # 785007040579
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.5 in |
Depth | 1.28 in |
Height | 4.19 in |
Details
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- White (WL-ED-PE-200-10-WT)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM20C)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, Wht (S-10PH-WH)
- LUTRON Switches, Mechanical, Gen Purpose, Midnight (SC-1PS-MN)
- LUTRON Cfl/Led Preset Dimmr Wht (SCL-153PH-WH)
- LUTRON Maestro Fan&Dimm Control (MACL-LFQH-WH)
- LUTRON Dimmr Sld Lumea Cl Ivry (LECL-150H-IV)
- HUBBELL CONTROL SOLUTIONS Dimming Low Voltage Switch (LVSD-M-3-WH)
- Pass & Seymour Dimmer Switches