Shop All Locking Receptacles
Pass & Seymour
20A250V Blk Lock Outlet
Mfr # L620RCCV3
Zoro # G807091772
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 1.61 in
- Height 1.19 in
- Depth 3.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # L620RCCV3
- Zoro # G807091772
- UPC # 785007857726
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Width | 1.61 in |
Height | 1.19 in |
Depth | 3.48 in |
Details
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804GNK)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLN7)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 18D/18E/18H/19D/19E/20D/20E (WMB363364)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- PASS & SEYMOUR Switch Key (500-K)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710AR)
- AC WORKS 30A 125V L5-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL530P-FC)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- MARINCO 6370CR 50Amp/125V Wire Dockside Receptacle (6370CR)
- AC WORKS 20A 125/250V NEMA L10-20R Flush Mount Locking Industrial Grade Receptacle (FML1020R)
- HUBBELL HBL2520ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 277/480V, L22-20R, Black (HBL2520ST)
- Pass & Seymour Locking Devices