Shop All Straight Blade Connectors
Pass & Seymour
20A125V Yel Connector
Mfr # PS5369Y
Zoro # G107042672
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Number of Wires 3
- Special Features Maxgrip, Enclosed terminals, Self hinge, Molded finger grips, Tough nylon housing
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # PS5369Y
- Zoro # G107042672
- UPC # 785007237597
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Details
Voltage | 125V |
Number of Poles | 2 |
Number of Wires | 3 |
Special Features | Maxgrip, Enclosed terminals, Self hinge, Molded finger grips, Tough nylon housing |
Amps | 20 A |
Grade | Commercial |
Standards | UL Listed |
Color | Yellow |
Blade Type | Straight Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- TORK Spring-Wound Timer, Range 0 to 30 min. (C530M)
- PASS & SEYMOUR 20A Wht Armor Connector (PS520CACC20)
- PASS & SEYMOUR 15A 2Pole HD Connector (PS5269XCCV4)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269X)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- MARINCO CONNECTOR, REPLACEMENT SB, 30A 125V (30FCRV)
- MARINCO 50A 125/250V FEMALE LOCKING CONNECTOR (6364CRV)
- Pass & Seymour Straight Blade Devices