Shop All Duplex Straight Blade Receptacles
Pass & Seymour
20A Wht Dplx Receptacle
Mfr # 26342W
Zoro # G806886997
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Matte
- Voltage 125.0 V
- Amperage 20.0 A
- Standard UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 26342W
- Zoro # G806886997
- UPC # 785007785241
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | 4 AWG |
Details
Color | White |
Finish | Matte |
Voltage | 125.0 V |
Amperage | 20.0 A |
Standard | UL 498 |
Application Sector | Residential/Commercial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34G5)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL102H7)
- BRYANT Gfp15By Ground Fault Interrupter 2P 3W 15A Amp 125V-Ac Plug (GFP15BY)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 14/3 (1TNB6)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- MULBERRY Electrical receptacles WHITE CLOCK HANGER (40582)
- Pass & Seymour Duplex Straight Blade Receptacles