Shop All Toggle Switches
Pass & Seymour
20A Ivy Grnd Dp Switch
Mfr # CSB20AC2I
Zoro # G606875948
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120.0 V
- Special Features Back & side wire, locking support, heavy duty toggle
- Color Ivory
- Amperage 20.0 A
- Application Sector Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # CSB20AC2I
- Zoro # G606875948
- UPC # 785007126174
- Country of Origin Mexico
- Category Toggle Switches
Details
Voltage | 120.0 V |
Special Features | Back & side wire, locking support, heavy duty toggle |
Color | Ivory |
Amperage | 20.0 A |
Application Sector | Commercial |
Contact Rating | 20Amp, 120/277Vac |
Actuator | Toggle |
Number Of Poles | Double Pole |
Standard | UL 498/20 |
Action | Double pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201176)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - Natural (MHT14-120-Natural)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNT2-HGI)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- EATON Toggle Switch, DPST, 10A @ 250V, Solder Lug (7803K11)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2D1A)
- EATON Toggle Switch, DPST, 10A @ 250V, Solder Lug (7561K4)
- Pass & Seymour Switches