Shop All Duplex Straight Blade Receptacles
Pass & Seymour
20A Ivy Dplx Receptacle
Mfr # 26342I
Zoro # G206886986
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. One-piece, brass, triple-wipe power contacts for lasting retention. Heavy-duty compact design for easier installation and long lasting performance. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. Terminal compartments isolated from each other for positive conductor containment. Side wire accepts #14 - #10 AWG solid or stranded wire. All devices fit standard #26 opening wall plate. Tri-drive terminal and mounting screws. Auto-ground clip assures positive ground.
- Voltage 125.0 V
- Color Ivory
- Environmental Conditions Flammability: UL94 V2
- Dielectric Strength Withstands 2000V minimum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 26342I
- Zoro # G206886986
- UPC # 785007785210
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #14 - #10 |
Details
Special Features | Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. One-piece, brass, triple-wipe power contacts for lasting retention. Heavy-duty compact design for easier installation and long lasting performance. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. Terminal compartments isolated from each other for positive conductor containment. Side wire accepts #14 - #10 AWG solid or stranded wire. All devices fit standard #26 opening wall plate. Tri-drive terminal and mounting screws. Auto-ground clip assures positive ground. |
Voltage | 125.0 V |
Color | Ivory |
Environmental Conditions | Flammability: UL94 V2 |
Dielectric Strength | Withstands 2000V minimum |
Number Of Wires | 3 |
Application Sector | Commercial |
Amperage | 20 A |
Nema Rating | 5-20R |
Number Of Poles | Double Pole |
Connection | Side wire |
Standard | UL498, cUL CSA |
Temperature Rating | Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +60°C, minimum -40°C without impact |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 208/120V AC, A Curve (QO340GFI)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604FCHSCWW)
- RACO Cast Uninsulated Compression, Metallic (2842)
- KILLARK Electrical Box, 32 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-3M)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- ORBIT 4S INDUSTRIAL COVER -DUPLEX RECEPTACLE (4402)
- Pass & Seymour Straight Blade Devices