Shop All Keyed Padlocks
Pass & Seymour
20A Gry Sp Keyed Switch
Mfr # PS20AC1L
Zoro # G307024416
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Gray
- Includes Back and Side Wire; Locking Support; Heavy Duty Toggle
- Power Source 20 A; 120 V
- Color Gray
- Type Single Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # PS20AC1L
- Zoro # G307024416
- UPC # 785007195613
- Country of Origin Mexico
- Category Keyed Padlocks
Details
Item | Keyed Switch |
Body Color | Gray |
Includes | Back and Side Wire; Locking Support; Heavy Duty Toggle |
Power Source | 20 A; 120 V |
Color | Gray |
Type | Single Pole |
Standards | UL 498/20 |
Uses | Industrial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIANGLE MFG CO Round 9 in. Steel Lazy Susan Ball Bearing Swivel (40.0.9C)
- MSI Silver 12 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0090)
- ZORO SELECT O-Ring, Buna N, 41mm OD, PK25 (1CUZ7)
- KWIKSET Deadbolt Screw Pack for 784,785,984 (83474-001)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALF)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5102)
- BRADY Key Retaining Steel Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (118974)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 11/16 in W (24IB/60 KD)
- NATIONAL LOCK National Lock N8178 26D 107 .88 In. Cylinder Pin Tumbler Drawer Locks With Key 107 - Dull Chrome (N8178 26D 107)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W (75IBHB/40 KD)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA-P844)
- Pass & Seymour Keyed Padlocks