Shop All Locking Plugs
Pass & Seymour
20A 208V Blk/Wht Plug
Mfr # 7411SS
Zoro # G007091763
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250.0 V
- Standards UL 498
- Color Black
- Number Of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 7411SS
- Zoro # G007091763
- UPC # 785007741117
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 250.0 V |
Standards | UL 498 |
Color | Black |
Number Of Wires | 3 |
Nema Rating | Non NEMA |
Number Of Poles | Double Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2536-M-1)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C341)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- GAMPAK CONN SE CABLE/NM 2"" (44676)
- HUBBELL 20/10A Twist-Lock Plug 4P 5W 250/600VAC BK/WT (HBL3521C)
- HUBBELL 30A Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741)
- LEVITON Locking Plug (2311)
- BRYANT Straight Blade Device, Elastomeric, Male Plug, 15A 125V, 2-Pole 3-Wire Grndng, 5-15P, Scrw Terminal (BRY14W47)
- HUBBELL 20A Locking Plug 3P 3W 125/250VAC BK/WT (HBL9965C)
- LEVITON Locking Plug (2731)
- LEVITON Locking Plug (7765C)
- Pass & Seymour Locking Plugs