Shop All Coaxial Cables
Pass & Seymour
20A 125V Wht Armor Plug
Mfr # PS520PACC20
Zoro # G107067200
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # PS520PACC20
- Zoro # G107067200
- UPC # 785007863482
- Country of Origin Mexico
- Category Coaxial Cables
Details
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3611)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.60A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.600)
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-BNC-F10)
- FIRESTIK Firestik K850 50 ft. Rg58Au Coax with Pl259 (K850)
- C2G Rg6 Quad Compression F-Type Connector w/ O-Ring - 10Pk (41075)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, White (NS785W)
- CAROL Triaxial Cable, 20 AWG, 1000 ft., Blue (C8001.41.07)
- ACCESSORIES UNLIMITED Accessories Unlimited AUPP9 Nine Foot Rg58Au Coax Cable With 2 Pl259S (AUPP9)
- Pass & Seymour Coaxial Cables