Shop All Wall Plates
Pass & Seymour
1G Blk Decor Wall Plate
Mfr # TP26BKCC15
Zoro # G606944651
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Thickness 0.07 in
- Mounting Type Exposed Screws
- Special Features Molded of rugged, indestructible self extinguishing nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # TP26BKCC15
- Zoro # G606944651
- UPC # 785007275063
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | Black |
Thickness | 0.07 in |
Mounting Type | Exposed Screws |
Special Features | Molded of rugged, indestructible self extinguishing nylon |
Standard | UL 514 |
Wall Plate Type | Dimmer/Switch,Outlet |
Application Sector | Residential/Commercial |
Cutout | Decorator |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lighting Control Consoles And Accessories Lv Switch 10 Btn White (LVS-10W)
- RACO Insulating Bushing, 13/32" L, 3/4" Conduit (1403)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EJX)
- NVENT ERICO Surge Protector, 3 Phase, 240V, 3 Poles, 3 (SES160B240D)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- MULBERRY Wallplates 6G GFI PLASTIC WHT (32406)
- ABACUS Century Polished Brass Steel - 2 Toggle Wallplate (AB1799762)
- NEXTGEN Rwp26Wcc10 Wht 1G Plas Wall Plate (NE138660)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Gray (P113GY)
- Pass & Seymour Wall Plates