Shop All Wall Plates
Pass & Seymour
1G 1.576" Ss Wall Plate
Mfr # SS720CC15
Zoro # G606944712
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Stainless steel, standard size
- Thickness 0.032 in
- Application Sector Residential/Commercial
- Standard UL 514
- Cutout Power Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # SS720CC15
- Zoro # G606944712
- UPC # 785007855616
- Country of Origin United States
- Category Wall Plates
Details
Special Features | Stainless steel, standard size |
Thickness | 0.032 in |
Application Sector | Residential/Commercial |
Standard | UL 514 |
Cutout | Power Outlet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 25 PK (509125-025)
- CONTA-CLIP KDS-DE 5-6, Sealing Sleeve, GR (28566.6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A (LC2D18F7)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16N12P)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P13W)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.66" Opening, Standard Size, Stainless Steel (SS716)
- Pass & Seymour Wall Plates