Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A120V Gry Gfci Outlet
Mfr # 1597TRWRGRYCCD4
Zoro # G206886962
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type Self-Test,GFCI,Weather-Resistant
- Voltage 125.0 V
- Special Features Spec Grade, Weather Resistant
- Color Gray
- Mounting Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # 1597TRWRGRYCCD4
- Zoro # G206886962
- UPC # 785007135763
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Details
Outlet Type | Self-Test,GFCI,Weather-Resistant |
Voltage | 125.0 V |
Special Features | Spec Grade, Weather Resistant |
Color | Gray |
Mounting Type | Box |
Material | Polycarbonate |
Finish | Matte |
Number of Gangs | 1 |
Environmental Conditions | 95% Humidity, UL 94 V2 |
Nema Rating | 15A |
Number of Receptacles | 2 |
Indoor/Outdoor | Indoor |
Amperage | 15.0 A |
NEMA Configuration Code | 5-15R |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer Yellow 18 AWG Primary Wire, 100' (WUL18YL-100)
- ALLEN BRADLEY Panelview 2711PT10C22D9P (2711P-T10C22D9P)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Ivory (HBL1223IL)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- BRYANT USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding (USBB15AC)
- Pass & Seymour Duplex Straight Blade Receptacles