Shop All Straight Blade Plugs
Pass & Seymour
15A Yel Rubber Plug
Mfr # 1447
Zoro # G707091728
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125.0 V
- Type Plug Tail
- Application Industrial
- Standards UL498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # 1447
- Zoro # G707091728
- UPC # 785007114102
- Country of Origin United States
- Category Straight Blade Plugs
Details
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125.0 V |
Type | Plug Tail |
Application | Industrial |
Standards | UL498 |
Special Features | Rubber housing, nickel plated blades & contacts |
Wire Gauge | 0-14Awg |
Housing Color | Yellow |
Number Of Wires | 3 |
Number Of Poles | Double Pole |
Nema Rating | 5-15P |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, Fast-Acting, 5A, 600V AC, Non-Indicating (A60Q5-2)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEH6)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6514)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-0-B-24-NA)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- PASS & SEYMOUR 20A BLKWHT Straig Plug (PS5466XCCV4)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 20A (1516-PW6P-AM)
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CAT)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 50A (P650DF)
- EATON WIRING DEVICES Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 115, Yellow (SA540GD)
- Pass & Seymour Straight Blade Plugs