Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Wht Tamp Receptacle
Mfr # 885TRWCC12
Zoro # G206887006
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.0 in
- Width 1.29 in
- Height 4.2 in
- Color White
- Is Tamper-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 885TRWCC12
- Zoro # G206887006
- UPC # 785007304770
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Depth | 1.0 in |
Width | 1.29 in |
Height | 4.2 in |
Details
Color | White |
Is Tamper-Resistant | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 250A, 600V AC, Non-Indicating (A6T250)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- GE Extension Cord, Grounded, 3-Outlet, 25 ft. (43025)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M12 (SMT-8M-A-PS-24V-E-0,3-M12)
- PASS & SEYMOUR 15A WHT STD DPLX Outlet (3232WTU)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- LEVITON Receptacle (8200-I)
- Pass & Seymour Duplex Straight Blade Receptacles