Shop All Toggle Switches
Pass & Seymour
15A Wht Sp Tog Switch
Mfr # 660WG
Zoro # G906875921
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Grounding
- Color White
- Voltage 120.0 V
- Special Features Side wire, high impact resistant construction, extra long strap
- Standard UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 660WG
- Zoro # G906875921
- UPC # 785007660135
- Country of Origin China
- Category Toggle Switches
Details
Connection | Grounding |
Color | White |
Voltage | 120.0 V |
Special Features | Side wire, high impact resistant construction, extra long strap |
Standard | UL 498 |
Amperage | 15.0 A |
Application Sector | Residential/Commercial |
Number Of Poles | Single Pole |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT209)
- YORK Contactor, 50A (024-37040-000)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- PASS & SEYMOUR 15A Brn 2Sp Switches (690G)
- PASS & SEYMOUR 15A Wht Sp/3Wy Switch (696WGCC6)
- BRYANT Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30323D)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K36)
- CARLON TOGGLE SWITCH AND COVER (E98TSCN-CAR)
- GARDNER BENDER Toggle Switch Cover, Half Boot, PK2 (GSW-20H)
- ORBIT RAISED 1/2IN - 4IN SQ COVER TOGGLE SWITCH (4401)
- Pass & Seymour Switches