Shop All Single Straight Blade Receptacles
Pass & Seymour
15A Wht Sgl Receptacle
Mfr # RCD38TRWCC6
Zoro # G607044015
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Box
- Special Features Single Pole 3-Way Switch
- Color White
- Finish Matte
- Features Combination,Locator Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # RCD38TRWCC6
- Zoro # G607044015
- UPC # 785007055092
- Country of Origin China
- Category Single Straight Blade Receptacles
Details
Mounting Type | Box |
Special Features | Single Pole 3-Way Switch |
Color | White |
Finish | Matte |
Features | Combination,Locator Light |
Voltage | 120.0 V, 125.0 V |
Number of Gangs | 1 |
Outlet Type | Tamper-Resistant |
Type | Switch,Outlet |
Nema Rating | 15A |
Number of Receptacles | 1 |
Switch Type | Push |
Is Tamper-Resistant | Yes |
NEMA Configuration Code | 5-15R |
Amperage | 15.0 A |
Number Of Poles | Single Pole |
Number of Switches | 1 |
Environmental Conditions | Flammability Rating: UL 94 V2 |
Indoor/Outdoor | Indoor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R BK (HBL2310)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2A, 600V AC, Indicating (AJT2N)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 10 Lbs, 50030' Length, 0.0087" Diameter, Red (32SNS10)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KAC-100)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHI)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (HBL8300HLA)
- HUBBELL Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15P, White (HBL5278C)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CRS15BLK)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (SP52IA)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (3232TRWRGRY)
- HUBBELL Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black (HBL9308)
- Pass & Seymour Straight Blade Devices