Shop All Wall Switches
Pass & Seymour
15A WHT Push Switch
Mfr # ASPU1532W4
Zoro # G708249999
Sold in multiples of 4 for $110.20
$110.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # ASPU1532W4
- Zoro # G708249999
- UPC # 785007022599
- Country of Origin China
- Category Wall Switches
Description
Adorne, 15A, White, Push Switch, Select A Single Switch To Control 1 Light, Or Pair It With A Second Switch Or Dimmer To Conveniently Control The Light From 2 Locations, Switch Supports Single Pole 3 Way Operation, Fits In Your Existing Electrical Box Does Not Require New Wires For Typical Installation, Innovative Assembly Snap In System Make It Fast Simple To Install
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE VGA-Cat5/6 Extender, Up to 1000ft, EDID (B130-101-2)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/1NC, 22mm (XALD311H29H7)
- MERSEN Fuse, ATQ Series, Time Delay, 9A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ9)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HF363N)
- PASS & SEYMOUR Legrand ACD3I Switch, 15A, 120/277 V, 3 Position, Screw Terminal, Thermoplastic Housing Material, Ivory (ACD3-I)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (HBL1201PL)
- DECORA Switch Sp Il Grnd Wht15A (L5611-2LW)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212-D60)
- EMPIRE Empire FWS1 Wall Switch with On & Off Remote Control (FWS1)
- ZORO SELECT Wall Switch, Brown, 1-Pole Type, 1 to 2 HP (RSD115)
- Pass & Seymour Lighting Controls