Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Wht Hd Dplx Outlet
Mfr # CR15WCC12
Zoro # G906886989
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125.0 V
- Outlet Type Commercial
- Mounting Type Box
- Type Corrosion Resistant,Outlet
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # CR15WCC12
- Zoro # G906886989
- UPC # 785007042900
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | 14 to 10 AWG |
Details
Voltage | 125.0 V |
Outlet Type | Commercial |
Mounting Type | Box |
Type | Corrosion Resistant,Outlet |
Color | White |
Indoor/Outdoor | Indoor |
Application Sector | Commercial |
Standard | UL, CSA |
Number of Receptacles | 2 |
Amperage | 15 A |
Connection Type | Wired |
Environmental Conditions | 90% (relative humidity, non-condensing) |
Receptacle Type | Double |
Construction | Nylon face with impact-resistant thermoplastic back body |
Number Of Poles | Double Pole |
Number Of Wires | 3 |
NEMA Configuration Code | 5-15R |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 50A, 600V AC, Nonindicating (TRS50R)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- SQUARE D Manual Motor Starter, Knob, 9 to 14A, 3P (GV2P16)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L, Cord Ending: T-Shape (41688806)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- Pass & Seymour Duplex Straight Blade Receptacles