Shop All Rocker Switches
Pass & Seymour
15A Wht Grnd Sp Switch
Mfr # TM870WCC10
Zoro # G107013979
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.19 in
- Width 1.43 in
- Depth 1.27 in
- Voltage 120.0 V
- Special Features Single Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM870WCC10
- Zoro # G107013979
- UPC # 785007856453
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 4.19 in |
Width | 1.43 in |
Depth | 1.27 in |
Details
Voltage | 120.0 V |
Special Features | Single Pole |
Color | White |
Amperage | 15 A |
Number of Switches | 1 |
Mounting Type | Box |
Switch Type | Paddle |
Number of Gangs | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- ADVANCE CABLE TIES 3/4Mount.base w/rubber black 100/bg (AL-MP-750-0-C)
- TOWER MANUFACURING Tower GFCI male plug & 9 inch pigtail 15 amp auto reset (30434007)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4792)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC4)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX4NV1XX)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF6)
- JR PRODUCTS STANDARD 12V ON/OFF/ON SWITCH, BLACK (12665)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- MIDWEST FASTENER Lighted On / Off Rocker Switches 2PK (65322)
- EATON Rocker Switch Lens, Amber (28-3425-2)
- Pass & Seymour Switches