Shop All Rocker Switches
Pass & Seymour
15A Wht Gardisp Switch
Mfr # TM870STMWCC6
Zoro # G807013941
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Use Residential purpose
- Color White
- Special Features Single Pole
- Standards UL94 V2, CSA Listed, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM870STMWCC6
- Zoro # G807013941
- UPC # 785007304831
- Country of Origin Mexico
- Category Rocker Switches
Details
Recommended Use | Residential purpose |
Color | White |
Special Features | Single Pole |
Standards | UL94 V2, CSA Listed, UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Data Adapter Kit, 15-Pin DB, 8-Conductor (ATDB15F-8)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104R)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- PASS & SEYMOUR 15A Wht Grnd Sp Switch (TM870WCC10)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC5)
- JR PRODUCTS TRIPLE ROCKER SWITCH ASSEMBLY W/BEZEL, BLACK (12245)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15031BNA0N)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V32)
- Pass & Seymour Rocker Switches