Shop All Voice & Data Outlets, Boxes, Faceplates
Pass & Seymour
15A Wht A/C Usb Outlet
Mfr # R26USBAC6WCCV6
Zoro # G707043055
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 125.0 V
- Finish Matte
- Features USB-A Charging,USB-C Charging
- Outlet Type Tamper-Resistant,USB-A Charging,USB-C Charging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # R26USBAC6WCCV6
- Zoro # G707043055
- UPC # 785007207781
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | White |
Voltage | 125.0 V |
Finish | Matte |
Features | USB-A Charging,USB-C Charging |
Outlet Type | Tamper-Resistant,USB-A Charging,USB-C Charging |
Indoor/Outdoor | Indoor |
Environmental Conditions | 95 (relative humidity, non-condensing) |
Number of USBs | 2 |
Amperage | 15.0 A |
Number of Receptacles | 2 |
Nema Rating | 15A |
Mounting Type | Box |
NEMA Configuration Code | 5-15R |
Is Tamper-Resistant | Yes |
Special Features | Ultra-Fast USB Charging |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH White Double Light Switch 2 Single-Pole Wall Light Switches 15-Amp Duplex Toggle Switch, 2PK (SSK5-WH-02)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- LUTRON Diva 3 Speed Fan Control (DVWFSQ-FH-WH)
- WAGO Connector, PK40 (222-415/K194-4045)
- CLEVA TECHNOLOGIES Vector Climate Mobile Climate Control System, 8500 CFM, 1/2 HP, Black (VM-BB-01)
- BALDWIN ESTATE Faceplates (5098.004.A)
- CB DISTRIBUTING 3.5 mm Single Gang Wall Plate with HDMI Pigtail Aluminum (ST729324)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (SSF14)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Ivory (CBX2EI-AY)
- Pass & Seymour Voice & Data Outlets, Boxes, Faceplates