Shop All Rocker Switches
Pass & Seymour
15A Wht 3Wy Deco Switch
Mfr # TM873WSLCC10
Zoro # G707013973
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nightlight
- Special Features Single Pole; Nightlight
- Width 1.43 in
- Depth 1.27 in
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM873WSLCC10
- Zoro # G707013973
- UPC # 785007856521
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 1.43 in |
Depth | 1.27 in |
Height | 4.19 in |
Details
Features | Nightlight |
Special Features | Single Pole; Nightlight |
Voltage | 120.0 V, 277.0 V |
Color | White |
Mounting Type | Box |
Switch Type | Paddle |
Number of Poles | Single Pole,3-Way |
Number of Switches | 1 |
Number of Gangs | 1 |
Amperage | 15 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T300D1)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (31EG84)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Red (160105-100)
- DAYTON Push Button operator, 22 mm, Red (30G116)
- PASS & SEYMOUR 15A Wht Grnd Sp Switch (TM870WCC10)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC6)
- LOWELL Rocker Switch Momentary (RPSW-MP)
- RACE SPORT Led Rocker Switch W/ White Led Radiance (Roof Lights) (RSLJ15W)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- SEACHOICE Rocker Switch (12431)
- JR PRODUCTS ILLUMINATED ON/OFF ROCKER SWITCH, RED (12045)
- Pass & Seymour Switches