Shop All Rocker Switches
Pass & Seymour
15A Wht 3Wy Deco Switch
Mfr # TM873WCC10
Zoro # G707013935
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 120.0 V, 277.0 V
- Depth 1.27 in
- Height 4.19 in
- Special Features Single Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM873WCC10
- Zoro # G707013935
- UPC # 785007856514
- Country of Origin China
- Category Rocker Switches
Dimensions
Depth | 1.27 in |
Height | 4.19 in |
Width | 1.43 in |
Details
Color | White |
Voltage | 120.0 V, 277.0 V |
Special Features | Single Pole |
Mounting Type | Box |
Amperage | 15 A |
Number of Switches | 1 |
Number of Poles | Single Pole,3-Way |
Number of Gangs | 1 |
Switch Type | Paddle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 8A, 600V AC, Indicating (LPJ-8SPI)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31B5)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 2P, 1P Prmry, 600V (16204-2)
- PASS & SEYMOUR 15A Wht Grnd Sp Switch (TM870WCC10)
- JR PRODUCTS MINI ON/OFF LABELED I-O SWITCH (13735)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG8)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (V1D1B60B-ARC00-000)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXMXXXNV1DB)
- Pass & Seymour Rocker Switches