Shop All Rocker Switches
Pass & Seymour
15A Wht 3 Sp Switches
Mfr # RCD113WCC6
Zoro # G607013950
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120.0 V, 125.0 V
- Height 3.81 in
- Width 1.29 in
- Features Combination,Locator Light
- Special Features Single Pole; Combination; Locator Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # RCD113WCC6
- Zoro # G607013950
- UPC # 785007054781
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 3.81 in |
Width | 1.29 in |
Depth | 1.59 in |
Details
Voltage | 120.0 V, 125.0 V |
Features | Combination,Locator Light |
Special Features | Single Pole; Combination; Locator Light |
Color | White |
Number of Poles | Single Pole,3-Way |
Number of Gangs | 1 |
Number of Switches | 3 |
Type | Switch |
Mounting Type | Box |
Switch Type | Push |
Amperage | 15 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 110A, 600V AC, Non-Indicating (HSJ110)
- ANCOR Green 18 AWG Tinned Copper Wire - 100' (100310)
- SIEMENS Push Button, 22mm, Green, Plastic Bezel (3SU1100-0AB40-1FA0)
- BURNDY Flexible Copper Braid, 18 In (BE18)
- PASS & SEYMOUR 15A Wht Grnd Sp Switch (TM870WCC10)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG2)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V22)
- INSTALLBAY BY METRA ROCKER SWITCH ROUND RED LEDS, PK 5 (IBRRSR)
- BULLDOG WINCH Winch Power Rocker Switch - ON/OFF 5-Pin-Red (20262)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC4)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPDT, 4 Connections (V6D1D66B-ASC00-000)
- Pass & Seymour Rocker Switches