Shop All Rocker Switches
Pass & Seymour
15A Wht 2Sp Deco Switch
Mfr # RCD11WCC6
Zoro # G207013961
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.29 in
- Voltage 120.0 V, 125.0 V
- Features Combination,Locator Light
- Height 3.81 in
- Depth 1.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # RCD11WCC6
- Zoro # G207013961
- UPC # 785007054897
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 1.29 in |
Height | 3.81 in |
Depth | 1.59 in |
Details
Voltage | 120.0 V, 125.0 V |
Features | Combination,Locator Light |
Special Features | Single Pole; Combination; Locator Light |
Color | White |
Amperage | 15 A |
Switch Type | Push |
Number of Gangs | 1 |
Mounting Type | Box |
Number of Switches | 2 |
Number of Poles | Single Pole |
Type | Switch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10 Copper Split Bolts 3PK (76203)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L1C)
- 3M Shrink Tubing, 0.375in ID, Black, 200ft, PK3 (FP-301VW-3/8-Black-200')
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- PASS & SEYMOUR 15A Wht Grnd Sp Switch (TM870WCC10)
- JR PRODUCTS DOUBLE ROCKER SWITCH ASSEMBLY W/BEZEL, WHITE (12015)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG26)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- BROAN Speed Control, 120V AC, SPST, 15 A (P2RW)
- EATON Switch, Momentary On/Off, Screw (8005K37N113V42)
- Pass & Seymour Rocker Switches