Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Usb Gfci A/C Wht
Mfr # 1597TRUSBACWC4
Zoro # G206886955
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type GFCI,USB-Charging,Tamper-Resistant,Self-Test,Indoor,Residential
- Voltage 125.0 V
- Material Polycarbonate
- Mounting Type Box
- Color Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # 1597TRUSBACWC4
- Zoro # G206886955
- UPC # 785007374957
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Outlet Type | GFCI,USB-Charging,Tamper-Resistant,Self-Test,Indoor,Residential |
Voltage | 125.0 V |
Material | Polycarbonate |
Mounting Type | Box |
Color | Graphite |
Number of Gangs | 1 |
Type | GFCI |
Is Tamper-Resistant | Yes |
Amperage | 15 A |
Number of Receptacles | 2 |
Finish | Matte |
Indoor/Outdoor | Indoor |
Application Sector | Residential/Commercial |
Construction | Polycarbonate |
Nema Rating | 5-15R |
Number of USBs | 2 |
Number Of Poles | Double Pole |
Features | USB-A Charging |
Wattage | 1875.0 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- WBOX 3in TRACK MOUNT CONTACT (0E-DC4811)
- HONEYWELL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN18)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- Pass & Seymour Duplex Straight Blade Receptacles