Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Usb Gfci A/C Ivy
Mfr # 1597TRUSBACI
Zoro # G206886979
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Voltage 125.0 V
- Color Ivory
- Outlet Type GFCI,Self-Test,Tamper-Resistant,Indoor,USB-Charging
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # 1597TRUSBACI
- Zoro # G206886979
- UPC # 785007309980
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Number of Gangs | 1 |
Voltage | 125.0 V |
Color | Ivory |
Outlet Type | GFCI,Self-Test,Tamper-Resistant,Indoor,USB-Charging |
Material | Polycarbonate |
Mounting Type | Box |
Number Of Poles | Double Pole |
Amperage | 15 A |
Number of USBs | 2 |
Finish | Matte |
Features | USB-A Charging,USB-C Charging |
Wattage | 1875.0 W |
Number of Receptacles | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 (502132-050)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUA32AA)
- ABB CA5-22M, AUX BLK, 2NO-2NC, PK 2 (CA5-22M)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200W)
- Pass & Seymour Straight Blade Devices