Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Usb Gfci A/A Whtt
Mfr # 1597TRUSBAAWC4
Zoro # G406887011
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type GFCI
- Material Polycarbonate
- Mounting Type Box
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 1597TRUSBAAWC4
- Zoro # G406887011
- UPC # 785007374964
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Color | White |
Type | GFCI |
Material | Polycarbonate |
Mounting Type | Box |
Number of Gangs | 1 |
Voltage | 125.0 V |
Outlet Type | GFCI,USB-Charging,Tamper-Resistant,Self-Test,Indoor,Residential |
Application Sector | Residential/Commercial |
Is Tamper-Resistant | Yes |
Finish | Matte |
Construction | Polycarbonate |
Indoor/Outdoor | Indoor |
Number of USBs | 2 |
Wattage | 1875.0 W |
Number of Receptacles | 2 |
Amperage | 15 A |
Features | USB-A Charging |
Number Of Poles | Double Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (911-3)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 30A, 32V DC, Non-Indicating (FLF-30)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300SGRA)
- Pass & Seymour Duplex Straight Blade Receptacles