Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Usb Gfci A/A Ni
Mfr # 1597TRUSBAANIC4
Zoro # G306886985
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI
- Material Polycarbonate
- Features USB-A Charging
- Mounting Type Box
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 1597TRUSBAANIC4
- Zoro # G306886985
- UPC # 785007374933
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Type | GFCI |
Material | Polycarbonate |
Features | USB-A Charging |
Mounting Type | Box |
Color | Nickel |
Voltage | 125.0 V |
Outlet Type | GFCI,USB-Charging,Tamper-Resistant,Self-Test,Indoor,Residential |
Number of Gangs | 1 |
Finish | Matte |
Application Sector | Residential/Commercial |
Nema Rating | 5-15R |
Number of Receptacles | 2 |
Number of USBs | 2 |
Indoor/Outdoor | Indoor |
Construction | Polycarbonate |
Number Of Poles | Double Pole |
Is Tamper-Resistant | Yes |
Wattage | 1875.0 W |
Amperage | 15 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Conect Hx Tan Jr175 (16-1H1N)
- NATIONAL OIL SEALS & BEARINGS Wear Sleeve, J1825 (J1825)
- SQUARE D Thermal Unit, 14.00 to 15.00A (A21.3)
- WIEGMANN Fiberglass Enclosure, 4.34 in H, 9 in W, 2.83 in D, NEAM 4X; 6P; 12, Screw On (HW-DCC593WWW)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- Pass & Seymour Duplex Straight Blade Receptacles