Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Usb Gfci A/A Ivy
Mfr # 1597TRUSBAAI
Zoro # G706887001
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Outlet Type GFCI,Self-Test,Tamper-Resistant,Indoor,USB-Charging
- Material Polycarbonate
- Color Ivory
- Mounting Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 1597TRUSBAAI
- Zoro # G706887001
- UPC # 785007309898
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Number of Gangs | 1 |
Outlet Type | GFCI,Self-Test,Tamper-Resistant,Indoor,USB-Charging |
Material | Polycarbonate |
Color | Ivory |
Mounting Type | Box |
Type | GFCI |
Voltage | 125.0 V |
Construction | Polycarbonate |
Wattage | 1875.0 W |
Finish | Matte |
Indoor/Outdoor | Indoor |
Features | USB-A Charging |
Is Tamper-Resistant | Yes |
Number of Receptacles | 2 |
Nema Rating | 5-15R |
Number Of Poles | Double Pole |
Application Sector | Residential/Commercial |
Number of USBs | 2 |
Amperage | 15 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Clamp Back, 1 Rgd, 1-1/4 Emt, Mall Iron (1344)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB108)
- REMKE Cord Grip, Gry, Polyamide, PG21, .51-.71 (RD21AA-GY)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 175A, 250V AC, Non-Indicating (FLNR175)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- COOPER WIRING Receptacle 15A Deco Duplex 125V Wht (TR1107W)
- Pass & Seymour Straight Blade Devices