Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Ni Tamp Receptacle
Mfr # 885TRNICC12
Zoro # G006886995
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Box
- Color Nickel
- Outlet Type Tamper-Resistant
- Finish Frosted
- Voltage 125.0 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # 885TRNICC12
- Zoro # G006886995
- UPC # 785007021035
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Mounting Type | Box |
Color | Nickel |
Outlet Type | Tamper-Resistant |
Finish | Frosted |
Voltage | 125.0 V |
Nema Rating | 15A |
Amperage | 15.0 A |
NEMA Configuration Code | 5-15R |
Environmental Conditions | 95 (relative humidity, non-condensing) |
Number Of Poles | Double Pole |
Is Tamper-Resistant | Yes |
Number of Receptacles | 2 |
Indoor/Outdoor | Indoor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 2-1/2In (RB400-250)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- ZORO SELECT Locking Connector 125VAC Nylon 2 Poles ML-1R (7464N)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADR0)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Gray (CBRS20GRY)
- Pass & Seymour Straight Blade Devices