Shop All Rocker Switches
Pass & Seymour
15A Ni Grnd Sp Switch
Mfr # TM870NICC10
Zoro # G907013957
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Use Residential purpose
- Color Nickel
- Special Features Single Pole
- Standards UL94 V2, CSA Listed, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM870NICC10
- Zoro # G907013957
- UPC # 785007021059
- Country of Origin China
- Category Rocker Switches
Details
Recommended Use | Residential purpose |
Color | Nickel |
Special Features | Single Pole |
Standards | UL94 V2, CSA Listed, UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Pedestal, White, Single (L-PED1-WH)
- GREENGATE Office Station 3 White (RC-6TSB-OS3-W)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 100' Long (SF4-100-BLACK)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161606)
- HUBBELL WIRING DEVICE-KELLEMS Marine Rocker Switch, DPDT, 6 Connections (MR223MMSP)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, BLACK (12625)
- RAYPAK 006872F Rocker Switch Spst-Kit (006872F)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH1)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7053C)
- EATON Rocker Switch Lens, Amber (28-3425-2)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF5)
- Pass & Seymour Switches