Shop All Rocker Switches
Pass & Seymour
15A Ni 3Wy Decor Switch
Mfr # TM873NICC10
Zoro # G407013976
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL94 V2, CSA Listed, UL Listed
- Recommended Use Residential purpose
- Color Nickel
- Special Features Single Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM873NICC10
- Zoro # G407013976
- UPC # 785007021028
- Country of Origin China
- Category Rocker Switches
Details
Standards | UL94 V2, CSA Listed, UL Listed |
Recommended Use | Residential purpose |
Color | Nickel |
Special Features | Single Pole |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-1/2-R)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- HELLA H61922001 Switch Rocker Oval LED Amber (H57-H61922001)
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- JR PRODUCTS MINI ON/OFF LABELED I-O SWITCH (13735)
- EATON Rocker Switch Lens, Amber (28-5863-3)
- INSTALLBAY BY METRA SWITCH ROUND ROCKER NO LEADS (IBRRS)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch, SPST, 20A@277VAC (SIB05S)
- Pass & Seymour Switches