Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Ivy Tamp Receptacle
Mfr # 3232TRICC14
Zoro # G406887004
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Wire Size #12 to #14 AWG (solid wire)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # 3232TRICC14
- Zoro # G406887004
- UPC # 785007242393
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #12 to #14 AWG (solid wire) |
Details
Color | Ivory |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 4 (EYS-10)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP13618)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG20CRGRY)
- Pass & Seymour Straight Blade Devices