Shop All Toggle Switches
Pass & Seymour
15A Ivy Sp Tog Switch
Mfr # 660IG
Zoro # G306875958
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Voltage 120.0 V
- Connection Grounding
- Special Features Side wire, high impact resistant construction, extra long strap
- Application Sector Residential/Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 660IG
- Zoro # G306875958
- UPC # 785007660074
- Country of Origin China
- Category Toggle Switches
Details
Color | Ivory |
Voltage | 120.0 V |
Connection | Grounding |
Special Features | Side wire, high impact resistant construction, extra long strap |
Application Sector | Residential/Commercial |
Amperage | 15.0 A |
Standard | UL 498 |
Number Of Poles | Single Pole |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08060)
- VINYLGUARD Shrink Tubing, 4.0in ID, Black, 5ft (30-VG-4000B-G2)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (NOS-50)
- PASS & SEYMOUR 15A Wht Sp/3Wy Switch (696WGCC6)
- PASS & SEYMOUR 15A Brn 2Sp Switches (690G)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 hp, 16A @ 125V AC, 8A @ 250V AC (DK284-73)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123SP)
- LEVITON AC QUIET SWTCH SNGL POLE (CS120-02E)
- Pass & Seymour Toggle Switches