Shop All Duplex Straight Blade Receptacles
Pass & Seymour
15A Ivy Hd Dplx Outlet
Mfr # CR15ICC12
Zoro # G006886971
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant,Outlet
- Voltage 125.0 V
- Color Ivory
- Outlet Type Commercial
- Mounting Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # CR15ICC12
- Zoro # G006886971
- UPC # 785007042948
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Corrosion Resistant,Outlet |
Voltage | 125.0 V |
Color | Ivory |
Outlet Type | Commercial |
Mounting Type | Box |
Number Of Wires | 3 |
Number Of Poles | Double Pole |
Connection Type | Wired |
Receptacle Type | Double |
Number of Receptacles | 2 |
Application Sector | Commercial |
Finish | Matte |
Standard | UL, CSA |
Environmental Conditions | 90% (relative humidity, non-condensing) |
Indoor/Outdoor | Indoor |
Amperage | 15A A |
NEMA Configuration Code | 5-15R |
Construction | Nylon face with impact-resistant thermoplastic back body |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250301P)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16434K)
- NITE IZE 6" L Assorted Color Gear Tie (GT6MGB-A3-R9)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 6in, PK5 (HSN-100 1/4 Blk 6)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- Pass & Seymour Duplex Straight Blade Receptacles